Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA2-32

  • Zoro # G004670480


product price: $46.19
/ea

Key Features

Number of Teeth
32
Material
Carbon Steel
Metric Module Pitch
2
Pitch Diameter
64 mm
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-32
Zoro #
G004670480
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
64 mm
Bore Diameter Tolerance
H7
Face Width
20 mm
Bore Diameter
15 mm
Outside Diameter
68 mm

Details

Item
Hubless Spur Gear
Number of Teeth
32
Material
Carbon Steel
Metric Module Pitch
2
Gear Shape
S5
Bore Type
Plain
Pressure Angle
20 Degrees
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
Material Grade
S45C
Hub Type
No Hub
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 64 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.