Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA2-35

  • Zoro # G404670448


product price: $51.29
/ea

Key Features

Number of Teeth
35
Material
Carbon Steel
Outside Diameter
74 mm
Face Width
20 mm
Hub Type
No Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-35
Zoro #
G404670448
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
74 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Pitch Diameter
70 mm
Bore Diameter
15 mm

Details

Item
Hubless Spur Gear
Number of Teeth
35
Material
Carbon Steel
Hub Type
No Hub
Metric Module Pitch
2
Pressure Angle
20 Degrees
System of Measurement
Metric
Material Grade
S45C
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Gear Shape
S5
Finish
Black Oxide

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.