Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA2-40

  • Zoro # G204671508


product price: $64.29
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Diameter
18 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-40
Zoro #
G204671508
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
18 mm
Pitch Diameter
80 mm
Bore Diameter Tolerance
H7
Outside Diameter
84 mm
Face Width
20 mm

Details

Item
Hubless Spur Gear
Number of Teeth
40
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
2
Hub Type
No Hub
Finish
Black Oxide
System of Measurement
Metric
Standards
RoHS Compliant
Gear Shape
S5
Material Grade
S45C

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.