Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA2-48

  • Zoro # G104671561


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Number of Teeth
48
Material
Carbon Steel
Outside Diameter
100 mm
Material Grade
S45C
Pitch Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-48
Zoro #
G104671561
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
100 mm
Pitch Diameter
96 mm
Bore Diameter Tolerance
H7
Face Width
20 mm
Bore Diameter
18 mm

Details

Item
Hubless Spur Gear
Number of Teeth
48
Material
Carbon Steel
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Bore Type
Plain
System of Measurement
Metric
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Hub Type
No Hub
Gear Shape
S5
Standards
RoHS Compliant
Pressure Angle
20 Degrees

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.