Hubless Steel Spur Gears
Mfr # SSA2-55
Zoro # G304671538
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Number of Teeth
55
Material
Carbon Steel
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA2-55
Zoro #
G304671538
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Face Width
20 mm
Pitch Diameter
110 mm
Bore Diameter
18 mm
Outside Diameter
114 mm
Details
Item
Hubless Spur Gear
Number of Teeth
55
Material
Carbon Steel
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Type
No Hub
Metric Module Pitch
2
Bore Type
Plain
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Gear Shape
S5
System of Measurement
Metric
Description
Hubless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.