Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Steel Spur Gears

  • Mfr # SSA2-60

  • Zoro # G204671539


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Metric Module Pitch
2
Standards
RoHS Compliant
Bore Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-60
Zoro #
G204671539
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
18 mm
Pitch Diameter
120 mm
Outside Diameter
124 mm
Face Width
20 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
60
Material
Carbon Steel
Metric Module Pitch
2
Standards
RoHS Compliant
Bore Type
Plain
Gear Shape
S5
Finish
Black Oxide
Pressure Angle
20 Degrees
Material Grade
S45C
Hub Type
No Hub
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.