Zoro Homepage

Internal / Ring Gears

  • Mfr # SI0.5-100

  • Zoro # G404841770


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Carbon Steel
Gear Shape
T1
Inside Diameter
49 mm
Face Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI0.5-100
Zoro #
G404841770
UPC #
-
Country of Origin
Japan

Dimensions

Inside Diameter
49 mm
Face Width
5 mm
Outside Diameter
70 mm
Pitch Diameter
50 mm

Details

Item
Internal Ring Gear
Number of Teeth
100
Material
Carbon Steel
Gear Shape
T1
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Finish
Black Oxide
Metric Module Pitch
0.5
System of Measurement
Metric

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.