Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SI0.5-60

  • Zoro # G004841781


product price: $66.65
/ea

Key Features

Number of Teeth
60
Material
Carbon Steel
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI0.5-60
Zoro #
G004841781
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
50 mm
Pitch Diameter
30 mm
Face Width
5 mm
Inside Diameter
29 mm

Details

Item
Internal Ring Gear
Number of Teeth
60
Material
Carbon Steel
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Material Grade
S45C
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Gear Shape
T1

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.