Internal / Ring Gears
Mfr # SI0.5-80
Zoro # G204841789
product price: $65.79
/eaKey Features
Number of Teeth
80
Material
Carbon Steel
Outside Diameter
60 mm
Face Width
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI0.5-80
Zoro #
G204841789
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
60 mm
Face Width
5 mm
Pitch Diameter
40 mm
Inside Diameter
39 mm
Details
Item
Internal Ring Gear
Number of Teeth
80
Material
Carbon Steel
System of Measurement
Metric
Metric Module Pitch
0.5
Pressure Angle
20 Degrees
Material Grade
S45C
Gear Shape
T1
Finish
Black Oxide
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.