Zoro Homepage

Internal / Ring Gears

  • Mfr # SI0.8-100

  • Zoro # G204841833


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Carbon Steel
Inside Diameter
78.4 mm
Face Width
8 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI0.8-100
Zoro #
G204841833
UPC #
-
Country of Origin
Japan

Dimensions

Inside Diameter
78.4 mm
Face Width
8 mm
Pitch Diameter
80 mm
Outside Diameter
105 mm

Details

Item
Internal Ring Gear
Number of Teeth
100
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Finish
Black Oxide
Metric Module Pitch
0.8
Pressure Angle
20 Degrees
Gear Shape
T1
Material Grade
S45C

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.