Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SI0.8-60

  • Zoro # G304841764


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Metric Module Pitch
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI0.8-60
Zoro #
G304841764
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
75 mm
Inside Diameter
46.4 mm
Pitch Diameter
48 mm
Face Width
8 mm

Details

Item
Internal Ring Gear
Number of Teeth
60
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Metric Module Pitch
0.8
Finish
Black Oxide
Gear Shape
T1
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Material Grade
S45C

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.