Zoro Homepage

Internal / Ring Gears

  • Mfr # SI1-100

  • Zoro # G904841690


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI1-100
Zoro #
G904841690
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
100 mm
Inside Diameter
98 mm
Outside Diameter
130 mm
Face Width
10 mm

Details

Item
Internal Ring Gear
Number of Teeth
100
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Metric Module Pitch
1
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
S45C
Gear Shape
T1
System of Measurement
Metric
Pressure Angle
20 Degrees

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.