Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SI1-60

  • Zoro # G704841685


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Gear Shape
T1
Precision Class
JIS N8 (JIS B1702-1:1998)
Outside Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI1-60
Zoro #
G704841685
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
90 mm
Face Width
10 mm
Pitch Diameter
60 mm
Inside Diameter
58 mm

Details

Item
Internal Ring Gear
Number of Teeth
60
Material
Carbon Steel
Gear Shape
T1
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
1
Material Grade
S45C
Finish
Black Oxide

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.