Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SI1.5-100

  • Zoro # G004841682


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI1.5-100
Zoro #
G004841682
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
150 mm
Inside Diameter
147 mm
Outside Diameter
190 mm
Face Width
15 mm

Details

Item
Internal Ring Gear
Number of Teeth
100
Material
Carbon Steel
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Finish
Black Oxide
Material Grade
S45C
System of Measurement
Metric
Gear Shape
T1

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.