Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SI1.5-80

  • Zoro # G204841666


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Material
Carbon Steel
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Inside Diameter
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI1.5-80
Zoro #
G204841666
UPC #
-
Country of Origin
Japan

Dimensions

Inside Diameter
117 mm
Pitch Diameter
120 mm
Outside Diameter
160 mm
Face Width
15 mm

Details

Item
Internal Ring Gear
Number of Teeth
80
Material
Carbon Steel
Metric Module Pitch
1.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
System of Measurement
Metric
Material Grade
S45C
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Gear Shape
T1

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.