Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SI2.5-50

  • Zoro # G904841621


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Carbon Steel
Gear Shape
T1
Precision Class
JIS N8 (JIS B1702-1:1998)
Inside Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI2.5-50
Zoro #
G904841621
UPC #
-
Country of Origin
Japan

Dimensions

Inside Diameter
120 mm
Face Width
25 mm
Pitch Diameter
125 mm
Outside Diameter
185 mm

Details

Item
Internal Ring Gear
Number of Teeth
50
Material
Carbon Steel
Gear Shape
T1
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
S45C
System of Measurement
Metric
Pressure Angle
20 Degrees
Finish
Black Oxide
Metric Module Pitch
2.5
Maximum Teeth Hardness
194 HB

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.