Internal / Ring Gears
Mfr # SI2.5-60
Zoro # G404841596
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Pitch Diameter
150 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI2.5-60
Zoro #
G404841596
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
150 mm
Inside Diameter
145 mm
Outside Diameter
210 mm
Face Width
25 mm
Details
Item
Internal Ring Gear
Number of Teeth
60
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Gear Shape
T1
Pressure Angle
20 Degrees
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Finish
Black Oxide
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.