Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal / Ring Gears

  • Mfr # SIR3-120

  • Zoro # G704841616


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
120
Material
Carbon Steel
Pressure Angle
20 Degrees
Finish
Black Oxide
Face Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIR3-120
Zoro #
G704841616
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
30 mm
Inside Diameter
354 mm
Pitch Diameter
360 mm
Outside Diameter
424 mm

Details

Item
Internal Ring Gear
Number of Teeth
120
Material
Carbon Steel
Pressure Angle
20 Degrees
Finish
Black Oxide
Metric Module Pitch
3
Maximum Teeth Hardness
194 HB
Gear Shape
T1
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Material Grade
S45C

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.