Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS1-16

  • Zoro # G004671487


product price: $16.75
/ea

Key Features

Number of Teeth
16
Material
Nylon
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1-16
Zoro #
G004671487
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Hub Diameter
12 mm
Outside Diameter
18 mm
Face Width
10 mm
Pitch Diameter
16 mm

Details

Item
Machined Spur Gear
Number of Teeth
16
Material
Nylon
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Metric Module Pitch
1
Material Grade
MC901
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
10 mm
Minimum Teeth Hardness
115 HRR
Gear Shape
S1
Maximum Teeth Hardness
120 HRR
Standards
RoHS Compliant

Description

Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 16 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.