Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS1-18

  • Zoro # G704671398


product price: $18.89
/ea

Key Features

Number of Teeth
18
Material
Nylon
Bore Type
Plain
Hub Diameter
14 mm
Maximum Teeth Hardness
120 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1-18
Zoro #
G704671398
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
14 mm
Bore Diameter Tolerance
H7
Bore Diameter
6 mm
Face Width
10 mm
Overall Length
20 mm
Pitch Diameter
18 mm
Outside Diameter
20 mm

Details

Item
Machined Spur Gear
Number of Teeth
18
Material
Nylon
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
10 mm
System of Measurement
Metric
Standards
RoHS Compliant
Metric Module Pitch
1
Gear Shape
S1
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR

Description

Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 18 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.