
Machined Nylon Spur Gears
Mfr # PS1-32
Zoro # G504841694
product price: $25.39
/eaKey Features
Number of Teeth
32
Material
Nylon
Outside Diameter
34 mm
System of Measurement
Metric
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1-32
Zoro #
G504841694
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
34 mm
Pitch Diameter
32 mm
Overall Length
20 mm
Bore Diameter Tolerance
H7
Hub Diameter
26 mm
Face Width
10 mm
Bore Diameter
8 mm
Details
Item
Machined Spur Gear
Number of Teeth
32
Material
Nylon
System of Measurement
Metric
Bore Type
Plain
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Gear Shape
S1
Material Grade
MC901
Hub Projection
10 mm
Metric Module Pitch
1
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 26 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 32 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.