
Machined Nylon Spur Gears
Mfr # PS1-95
Zoro # G504841854
product price: $76.85
/ea
Free Shipping & Returns
Key Features
Number of Teeth
95
Material
Nylon
Overall Length
20 mm
Hub Diameter
40 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1-95
Zoro #
G504841854
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
20 mm
Hub Diameter
40 mm
Face Width
10 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Pitch Diameter
95 mm
Outside Diameter
97 mm
Details
Item
Machined Spur Gear
Number of Teeth
95
Material
Nylon
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Standards
RoHS Compliant
Gear Shape
S1
Bore Type
Plain
Pressure Angle
20 Degrees
Metric Module Pitch
1
Hub Projection
10 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Material Grade
MC901
Minimum Teeth Hardness
115 HRR
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 95 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.