
Machined Nylon Spur Gears
Mfr # PS1.5-20
Zoro # G704670254
product price: $27.15
/eaKey Features
Number of Teeth
20
Material
Nylon
Gear Shape
S1
Pitch Diameter
30 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1.5-20
Zoro #
G704670254
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
30 mm
Bore Diameter
8 mm
Overall Length
25 mm
Outside Diameter
33 mm
Hub Diameter
24 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Details
Item
Machined Spur Gear
Number of Teeth
20
Material
Nylon
Gear Shape
S1
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
Pressure Angle
20 Degrees
Hub Projection
10 mm
Metric Module Pitch
1.5
System of Measurement
Metric
Standards
RoHS Compliant
Precision Class
JIS N9 (JIS B1702-1:1998)
Description
Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 24 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 30 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.