
Machined Nylon Spur Gears
Mfr # PS1.5-24
Zoro # G304670166
product price: $29.15
/eaKey Features
Number of Teeth
24
Material
Nylon
Material Grade
MC901
Gear Shape
S1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1.5-24
Zoro #
G304670166
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
8 mm
Pitch Diameter
36 mm
Outside Diameter
39 mm
Hub Diameter
28 mm
Overall Length
25 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Details
Item
Machined Spur Gear
Number of Teeth
24
Material
Nylon
Material Grade
MC901
Gear Shape
S1
Standards
RoHS Compliant
Bore Type
Plain
Metric Module Pitch
1.5
Precision Class
JIS N9 (JIS B1702-1:1998)
Minimum Teeth Hardness
115 HRR
System of Measurement
Metric
Hub Projection
10 mm
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
Description
Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 28 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 36 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.