Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS1.5-26

  • Zoro # G904670535


product price: $34.19
/ea

Key Features

Number of Teeth
26
Material
Nylon
Face Width
15 mm
Minimum Teeth Hardness
115 HRR
Outside Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-26
Zoro #
G904670535
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Outside Diameter
42 mm
Pitch Diameter
39 mm
Overall Length
25 mm
Bore Diameter
8 mm
Hub Diameter
32 mm
Bore Diameter Tolerance
H7

Details

Item
Machined Spur Gear
Number of Teeth
26
Material
Nylon
Minimum Teeth Hardness
115 HRR
Standards
RoHS Compliant
Metric Module Pitch
1.5
Precision Class
JIS N9 (JIS B1702-1:1998)
Material Grade
MC901
Maximum Teeth Hardness
120 HRR
Hub Projection
10 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Gear Shape
S1
Bore Type
Plain

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 32 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 39 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.