Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS1.5-48

  • Zoro # G904671556


product price: $65.29
/ea

Key Features

Number of Teeth
48
Material
Nylon
Hub Diameter
45 mm
Pitch Diameter
72 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-48
Zoro #
G904671556
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
45 mm
Pitch Diameter
72 mm
Face Width
15 mm
Bore Diameter
10 mm
Overall Length
25 mm
Outside Diameter
75 mm
Bore Diameter Tolerance
H7

Details

Item
Machined Spur Gear
Number of Teeth
48
Material
Nylon
Gear Shape
S1
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Maximum Teeth Hardness
120 HRR
Minimum Teeth Hardness
115 HRR
Metric Module Pitch
1.5
Material Grade
MC901
Bore Type
Plain
Hub Projection
10 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 45 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 72 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.