Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS1.5-60

  • Zoro # G504841823


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Nylon
Maximum Teeth Hardness
120 HRR
Bore Diameter Tolerance
H7
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-60
Zoro #
G504841823
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
90 mm
Hub Diameter
50 mm
Overall Length
25 mm
Bore Diameter
10 mm
Face Width
15 mm
Outside Diameter
93 mm

Details

Item
Machined Spur Gear
Number of Teeth
60
Material
Nylon
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Metric Module Pitch
1.5
Gear Shape
S1
Material Grade
MC901
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Standards
RoHS Compliant
Hub Projection
10 mm

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 90 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.