Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS1.5-65

  • Zoro # G804671519


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth
65
Material
Nylon
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Diameter
12 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-65
Zoro #
G804671519
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Face Width
15 mm
Pitch Diameter
97.5 mm
Bore Diameter Tolerance
H7
Outside Diameter
100.5 mm
Hub Diameter
50 mm
Overall Length
25 mm

Details

Item
Machined Spur Gear
Number of Teeth
65
Material
Nylon
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Material Grade
MC901
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Standards
RoHS Compliant
Bore Type
Plain
System of Measurement
Metric
Hub Projection
10 mm
Gear Shape
S1

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 97.5 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.