Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS1.5-75

  • Zoro # G504671512


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
75
Material
Nylon
Gear Shape
S1
Bore Diameter Tolerance
H7
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-75
Zoro #
G504671512
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
25 mm
Face Width
15 mm
Pitch Diameter
112.5 mm
Bore Diameter
12 mm
Hub Diameter
50 mm
Outside Diameter
115.5 mm

Details

Item
Machined Spur Gear
Number of Teeth
75
Material
Nylon
Gear Shape
S1
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Material Grade
MC901
Hub Projection
10 mm
Minimum Teeth Hardness
115 HRR
Standards
RoHS Compliant

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 112.5 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.