
Machined Nylon Spur Gears
Mfr # PS1.5-90
Zoro # G604841686
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
90
Material
Nylon
Standards
RoHS Compliant
Gear Shape
S1
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1.5-90
Zoro #
G604841686
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
55 mm
Outside Diameter
138 mm
Overall Length
25 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Pitch Diameter
135 mm
Details
Item
Machined Spur Gear
Number of Teeth
90
Material
Nylon
Standards
RoHS Compliant
Gear Shape
S1
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Minimum Teeth Hardness
115 HRR
Hub Projection
10 mm
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
1.5
Material Grade
MC901
Description
Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 55 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 135 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.