Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS2-12

  • Zoro # G704841753


product price: $25.99
/ea

Key Features

Number of Teeth
12
Material
Nylon
System of Measurement
Metric
Metric Module Pitch
2
Hub Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2-12
Zoro #
G704841753
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
18 mm
Outside Diameter
28 mm
Bore Diameter
10 mm
Pitch Diameter
24 mm
Overall Length
30 mm
Face Width
20 mm
Bore Diameter Tolerance
H7

Details

Item
Machined Spur Gear
Number of Teeth
12
Material
Nylon
System of Measurement
Metric
Metric Module Pitch
2
Pressure Angle
20 Degrees
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
Minimum Teeth Hardness
115 HRR
Hub Projection
10 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Standards
RoHS Compliant

Description

Machined Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 24 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.