
Machined Nylon Spur Gears
Mfr # PS2-30
Zoro # G504670140
product price: $58.29
/eaKey Features
Number of Teeth
30
Material
Nylon
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS2-30
Zoro #
G504670140
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Face Width
20 mm
Pitch Diameter
60 mm
Outside Diameter
64 mm
Overall Length
30 mm
Hub Diameter
50 mm
Bore Diameter
10 mm
Details
Item
Machined Spur Gear
Number of Teeth
30
Material
Nylon
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Hub Projection
10 mm
Minimum Teeth Hardness
115 HRR
Standards
RoHS Compliant
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
Material Grade
MC901
Metric Module Pitch
2
Pressure Angle
20 Degrees
Description
Machined Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 60 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.