Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS2.5-13

  • Zoro # G304670067


product price: $35.69
/ea

Key Features

Number of Teeth
13
Material
Nylon
Material Grade
MC901
Standards
RoHS Compliant
Metric Module Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2.5-13
Zoro #
G304670067
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Bore Diameter Tolerance
H7
Pitch Diameter
32.5 mm
Overall Length
37 mm
Outside Diameter
37.5 mm
Bore Diameter
10 mm
Hub Diameter
25 mm

Details

Item
Machined Spur Gear
Number of Teeth
13
Material
Nylon
Material Grade
MC901
Standards
RoHS Compliant
Metric Module Pitch
2.5
Hub Projection
12 mm
System of Measurement
Metric
Minimum Teeth Hardness
115 HRR
Gear Shape
S1
Pressure Angle
20 Degrees
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 25 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 32.5 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.