Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS2.5-18

  • Zoro # G304670012


product price: $44.29
/ea

Key Features

Number of Teeth
18
Material
Nylon
Metric Module Pitch
2.5
Material Grade
MC901
Face Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2.5-18
Zoro #
G304670012
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Pitch Diameter
45 mm
Bore Diameter
12 mm
Hub Diameter
38 mm
Bore Diameter Tolerance
H7
Outside Diameter
50 mm
Overall Length
37 mm

Details

Item
Machined Spur Gear
Number of Teeth
18
Material
Nylon
Metric Module Pitch
2.5
Material Grade
MC901
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Hub Projection
12 mm
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 38 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 45 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.