Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS2.5-20

  • Zoro # G004841835


product price: $51.25
/ea

Key Features

Number of Teeth
20
Material
Nylon
Minimum Teeth Hardness
115 HRR
Pitch Diameter
50 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2.5-20
Zoro #
G004841835
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
50 mm
Bore Diameter Tolerance
H7
Outside Diameter
55 mm
Hub Diameter
40 mm
Face Width
25 mm
Bore Diameter
12 mm
Overall Length
37 mm

Details

Item
Machined Spur Gear
Number of Teeth
20
Material
Nylon
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Standards
RoHS Compliant
Material Grade
MC901
Bore Type
Plain
System of Measurement
Metric
Metric Module Pitch
2.5
Hub Projection
12 mm
Gear Shape
S1
Maximum Teeth Hardness
120 HRR

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 40 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 50 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.