Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS2.5-25

  • Zoro # G204670044


product price: $67.95
/ea

Key Features

Number of Teeth
25
Material
Nylon
Precision Class
JIS N9 (JIS B1702-1:1998)
Outside Diameter
67.5 mm
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2.5-25
Zoro #
G204670044
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
67.5 mm
Bore Diameter Tolerance
H7
Pitch Diameter
62.5 mm
Bore Diameter
12 mm
Overall Length
37 mm
Hub Diameter
50 mm
Face Width
25 mm

Details

Item
Machined Spur Gear
Number of Teeth
25
Material
Nylon
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2.5
Gear Shape
S1
Material Grade
MC901
Hub Projection
12 mm

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 50 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 62.5 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.