Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS2.5-26

  • Zoro # G604841693


product price: $74.35
/ea

Key Features

Number of Teeth
26
Material
Nylon
Gear Shape
S1
Bore Diameter
12 mm
Overall Length
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2.5-26
Zoro #
G604841693
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Overall Length
37 mm
Bore Diameter Tolerance
H7
Face Width
25 mm
Hub Diameter
55 mm
Pitch Diameter
65 mm
Outside Diameter
70 mm

Details

Item
Machined Spur Gear
Number of Teeth
26
Material
Nylon
Gear Shape
S1
Standards
RoHS Compliant
Bore Type
Plain
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
System of Measurement
Metric
Minimum Teeth Hardness
115 HRR
Material Grade
MC901
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
Hub Projection
12 mm

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 55 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 65 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.