Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Spur Gears

  • Mfr # DS0.5-12

  • Zoro # G004670220


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Number of Teeth
12
Material
Duracon
System of Measurement
Metric
Material Fabrication
Molded
Overall Length
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0.5-12
Zoro #
G004670220
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7 mm
Hub Diameter
4.5 mm
Bore Diameter
2 mm
Maximum Bore Diameter
2 mm
Face Width
3 mm
Pitch Diameter
6 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Outside Diameter
7 mm

Details

Item
Spur Gear
Number of Teeth
12
Material
Duracon
System of Measurement
Metric
Material Fabrication
Molded
Pressure Angle
20 Degrees
Gear Shape
S8
Metric Module Pitch
0.5
Minimum Teeth Hardness
110 HRR
Bore Type
Plain
Standards
RoHS Compliant
Material Grade
M90-44
Precision Class
JIS N12 (JIS B1702-1:1998)
Maximum Teeth Hardness
120 HRR
Hub Projection
4 mm

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 2 mm, Bore Type Plain, Hub Diameter 4.5 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 6 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Shape S8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.