Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Spur Gears

  • Mfr # DS0.5-20

  • Zoro # G804670208


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Number of Teeth
20
Material
Duracon
Face Width
3 mm
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0.5-20
Zoro #
G804670208
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
3 mm
Bore Diameter
4 mm
Overall Length
7 mm
Outside Diameter
11 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Hub Diameter
8 mm
Pitch Diameter
10 mm

Details

Item
Spur Gear
Number of Teeth
20
Material
Duracon
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
System of Measurement
Metric
Bore Type
Plain
Hub Projection
4 mm
Gear Shape
S8B
Minimum Teeth Hardness
110 HRR
Precision Class
JIS N12 (JIS B1702-1:1998)
Gear Construction
Webbed
Material Grade
M90-44
Metric Module Pitch
0.5
Material Fabrication
Molded
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Diameter 8 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 10 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S8B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.