Zoro Homepage

Molded Plastic Spur Gears

  • Mfr # DS0.5-40

  • Zoro # G804670468


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Number of Teeth
40
Material
Duracon
Material Fabrication
Molded
Pitch Diameter
20 mm
Face Width
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0.5-40
Zoro #
G804670468
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
20 mm
Face Width
3 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Bore Diameter
5 mm
Outside Diameter
21 mm
Hub Diameter
12 mm
Overall Length
7 mm

Details

Item
Spur Gear
Number of Teeth
40
Material
Duracon
Material Fabrication
Molded
System of Measurement
Metric
Gear Construction
Webbed
Gear Shape
S9
Maximum Teeth Hardness
120 HRR
Hub Projection
4 mm
Material Grade
M90-44
Pressure Angle
20 Degrees
Minimum Teeth Hardness
110 HRR
Bore Type
Plain
Precision Class
JIS N12 (JIS B1702-1:1998)
Standards
RoHS Compliant
Metric Module Pitch
0.5

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 20 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.