Molded Plastic Spur Gears
Mfr # DS0.5-56
Zoro # G604670552
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Number of Teeth
56
Material
Duracon
Standards
RoHS Compliant
Precision Class
JIS N12 (JIS B1702-1:1998)
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0.5-56
Zoro #
G604670552
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
29 mm
Overall Length
8 mm
Pitch Diameter
28 mm
Face Width
3 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Bore Diameter
6 mm
Hub Diameter
14 mm
Details
Item
Spur Gear
Number of Teeth
56
Material
Duracon
Standards
RoHS Compliant
Precision Class
JIS N12 (JIS B1702-1:1998)
Bore Type
Plain
Metric Module Pitch
0.5
Material Fabrication
Molded
Hub Projection
5 mm
System of Measurement
Metric
Material Grade
M90-44
Gear Shape
S9
Pressure Angle
20 Degrees
Gear Construction
Webbed
Minimum Teeth Hardness
110 HRR
Maximum Teeth Hardness
120 HRR
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 5 mm, Face Width 3 mm, Pitch Diameter 28 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.