Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Spur Gears

  • Mfr # DS0.5-70

  • Zoro # G504671574


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Number of Teeth
70
Material
Duracon
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Outside Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0.5-70
Zoro #
G504671574
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
36 mm
Overall Length
8 mm
Face Width
3 mm
Pitch Diameter
35 mm
Bore Diameter
6 mm
Hub Diameter
14 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm

Details

Item
Spur Gear
Number of Teeth
70
Material
Duracon
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Standards
RoHS Compliant
Material Grade
M90-44
Hub Projection
5 mm
Material Fabrication
Molded
Metric Module Pitch
0.5
Gear Shape
S9
Bore Type
Plain
Minimum Teeth Hardness
110 HRR
Pressure Angle
20 Degrees
Precision Class
JIS N12 (JIS B1702-1:1998)
Gear Construction
Webbed

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 5 mm, Face Width 3 mm, Pitch Diameter 35 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.