Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Spur Gears

  • Mfr # DS0.8-16

  • Zoro # G304841542


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Number of Teeth
16
Material
Duracon
Gear Construction
Webbed
Hub Diameter
8 mm
Overall Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0.8-16
Zoro #
G304841542
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
8 mm
Overall Length
9 mm
Pitch Diameter
12.8 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Face Width
4 mm
Outside Diameter
14.4 mm
Bore Diameter
4 mm

Details

Item
Spur Gear
Number of Teeth
16
Material
Duracon
Gear Construction
Webbed
Pressure Angle
20 Degrees
Gear Shape
S9
Material Grade
M90-44
Metric Module Pitch
0.8
Minimum Teeth Hardness
110 HRR
Bore Type
Plain
System of Measurement
Metric
Material Fabrication
Molded
Standards
RoHS Compliant
Hub Projection
5 mm
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N12 (JIS B1702-1:1998)

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 4 mm, Bore Type Plain, Hub Diameter 8 mm, Hub Projection 5 mm, Face Width 4 mm, Pitch Diameter 12.8 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.