Molded Plastic Spur Gears
Mfr # DS0.8-24
Zoro # G204671560
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Number of Teeth
24
Material
Duracon
Bore Diameter
5 mm
Pressure Angle
20 Degrees
Material Fabrication
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0.8-24
Zoro #
G204671560
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
5 mm
Overall Length
9 mm
Face Width
4 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Pitch Diameter
19.2 mm
Hub Diameter
10 mm
Outside Diameter
20.8 mm
Details
Item
Spur Gear
Number of Teeth
24
Material
Duracon
Pressure Angle
20 Degrees
Material Fabrication
Molded
Hub Projection
5 mm
Metric Module Pitch
0.8
System of Measurement
Metric
Material Grade
M90-44
Bore Type
Plain
Precision Class
JIS N12 (JIS B1702-1:1998)
Minimum Teeth Hardness
110 HRR
Standards
RoHS Compliant
Gear Shape
S9
Gear Construction
Webbed
Maximum Teeth Hardness
120 HRR
Description
Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 10 mm, Hub Projection 5 mm, Face Width 4 mm, Pitch Diameter 19.2 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.