Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Spur Gears

  • Mfr # DS0.8-45

  • Zoro # G904671471


product price: $7.85
/ea

Key Features

Number of Teeth
45
Material
Duracon
Metric Module Pitch
0.8
Minimum Teeth Hardness
110 HRR
Maximum Teeth Hardness
120 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0.8-45
Zoro #
G904671471
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
37.6 mm
Face Width
4 mm
Pitch Diameter
36 mm
Overall Length
9 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Bore Diameter
6 mm
Hub Diameter
12 mm

Details

Item
Spur Gear
Number of Teeth
45
Material
Duracon
Metric Module Pitch
0.8
Minimum Teeth Hardness
110 HRR
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Precision Class
JIS N12 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Bore Type
Plain
Gear Construction
Webbed
Material Grade
M90-44
Material Fabrication
Molded
Hub Projection
5 mm
Standards
RoHS Compliant
Gear Shape
S9

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 5 mm, Face Width 4 mm, Pitch Diameter 36 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.