Zoro Homepage

Molded Plastic Spur Gears

  • Mfr # DS1-28

  • Zoro # G104841537


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Number of Teeth
28
Material
Duracon
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Bore Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1-28
Zoro #
G104841537
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
5 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Hub Diameter
11.7 mm
Overall Length
12 mm
Face Width
6 mm
Outside Diameter
30 mm
Pitch Diameter
28 mm

Details

Item
Spur Gear
Number of Teeth
28
Material
Duracon
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Minimum Teeth Hardness
110 HRR
Precision Class
JIS N12 (JIS B1702-1:1998)
System of Measurement
Metric
Gear Shape
S9
Material Grade
M90-44
Material Fabrication
Molded
Metric Module Pitch
1
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Gear Construction
Webbed
Hub Projection
6 mm

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 11.7 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 28 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.