Molded Plastic Spur Gears
Mfr # DS1-30
Zoro # G504669908
product price: $8.29
/eaKey Features
Number of Teeth
30
Material
Duracon
System of Measurement
Metric
Face Width
6 mm
Material Fabrication
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1-30
Zoro #
G504669908
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
6 mm
Outside Diameter
32 mm
Pitch Diameter
30 mm
Hub Diameter
14 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Overall Length
12 mm
Details
Item
Spur Gear
Number of Teeth
30
Material
Duracon
System of Measurement
Metric
Material Fabrication
Molded
Minimum Teeth Hardness
110 HRR
Hub Projection
6 mm
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Material Grade
M90-44
Precision Class
JIS N12 (JIS B1702-1:1998)
Gear Shape
S9
Gear Construction
Webbed
Bore Type
Plain
Metric Module Pitch
1
Maximum Teeth Hardness
120 HRR
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 30 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.