Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Spur Gears

  • Mfr # DS1-35

  • Zoro # G304841498


product price: $7.99
/ea

Key Features

Number of Teeth
35
Material
Duracon
Gear Construction
Webbed
Gear Shape
S9
Hub Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1-35
Zoro #
G304841498
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
14 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Face Width
6 mm
Bore Diameter
6 mm
Outside Diameter
37 mm
Overall Length
12 mm
Pitch Diameter
35 mm

Details

Item
Spur Gear
Number of Teeth
35
Material
Duracon
Gear Construction
Webbed
Gear Shape
S9
Maximum Teeth Hardness
120 HRR
Precision Class
JIS N12 (JIS B1702-1:1998)
Material Grade
M90-44
Metric Module Pitch
1
Pressure Angle
20 Degrees
Material Fabrication
Molded
System of Measurement
Metric
Minimum Teeth Hardness
110 HRR
Bore Type
Plain
Hub Projection
6 mm
Standards
RoHS Compliant

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 35 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.