Zoro Homepage

Molded Plastic Spur Gears

  • Mfr # DS1-40

  • Zoro # G404669909


product price: $8.59
/ea

Key Features

Number of Teeth
40
Material
Duracon
Material Fabrication
Molded
Metric Module Pitch
1
Maximum Teeth Hardness
120 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1-40
Zoro #
G404669909
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
42 mm
Bore Diameter
8 mm
Pitch Diameter
40 mm
Hub Diameter
16 mm
Overall Length
12 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Face Width
6 mm

Details

Item
Spur Gear
Number of Teeth
40
Material
Duracon
Material Fabrication
Molded
Metric Module Pitch
1
Maximum Teeth Hardness
120 HRR
System of Measurement
Metric
Hub Projection
6 mm
Precision Class
JIS N12 (JIS B1702-1:1998)
Gear Shape
S9
Pressure Angle
20 Degrees
Minimum Teeth Hardness
110 HRR
Bore Type
Plain
Standards
RoHS Compliant
Gear Construction
Webbed
Material Grade
M90-44

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 16 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 40 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.