Zoro Homepage

Molded Plastic Spur Gears

  • Mfr # DS1-64

  • Zoro # G804669974


product price: $12.15
/ea

Key Features

Number of Teeth
64
Material
Duracon
Gear Construction
Webbed
Outside Diameter
66 mm
Minimum Teeth Hardness
110 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1-64
Zoro #
G804669974
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
66 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Pitch Diameter
64 mm
Bore Diameter
8 mm
Face Width
6 mm
Hub Diameter
18 mm
Overall Length
14 mm

Details

Item
Spur Gear
Number of Teeth
64
Material
Duracon
Gear Construction
Webbed
Minimum Teeth Hardness
110 HRR
Precision Class
JIS N12 (JIS B1702-1:1998)
Standards
RoHS Compliant
Gear Shape
S9
Material Fabrication
Molded
System of Measurement
Metric
Hub Projection
8 mm
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
1
Maximum Teeth Hardness
120 HRR
Material Grade
M90-44

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 64 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.